Zoro Homepage

Miniature End Mill - 3 Flute - Corner Radius, 0.0470" (3/64)

  • Mfr # 953747

  • Zoro # G7214124


product price: $60.45
/ea

Key Features

Corner Radius
0.0100"
Number of Flutes
3
Shank Dia.
1/8"
Milling Dia.
3/64"
Length of Cut
0.0700"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953747
Zoro #
G7214124
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0100"
Shank Dia.
1/8"
Milling Dia.
3/64"
Length of Cut
0.0700"
Neck Dia.
0.0455"
Overall Length
2.5000" (2-1/2)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0470" (3/64)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
Reach
(10x)
SAE or Metric
SAE
LOC Multiple
(1.5x)
Overall Reach
0.4800"

Description

0.0470" (3/64) Cutter DIA x 0.0100" Radius x 0.0700" Length of Cut x 0.4800" Reach Carbide Corner Radius End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.