Zoro Homepage

Miniature End Mill - 3 Flute - Square, 0.1180"

  • Mfr # 982205-C3

  • Zoro # G7238064


product price: $55.45
/ea

Key Features

Number of Flutes
3
Length of Cut
0.1770"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.1165"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
982205-C3
Zoro #
G7238064
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1770"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.1165"
Milling Dia.
0.1180"
Cutter Dia.
0.1180" (3 mm)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
Reach
(10x)
LOC Multiple
(1.5x)
Coating
C3
Overall Reach
1.1870" (1-3/16)
SAE or Metric
SAE

Description

0.1180" Cutter DIA x 0.1770" Length of Cut x 1.1870" (1-3/16) Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.