Zoro Homepage

Miniature End Mill - 3 Flute - Square, 0.1250" (1/8)

  • Mfr # 876708

  • Zoro # G7079730


product price: $47.45
/ea

Key Features

Number of Flutes
3
Length of Cut
0.6250" (5/8)
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
876708
Zoro #
G7079730
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.6250" (5/8)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/8"
Neck Dia.
0.1210"
Cutter Dia.
0.1250" (1/8)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Single End/Double End
Single End
Finish - Machining
Uncoated
Material - Machining
Carbide
Coolant Through
N
Weldon Flat
N
Chip-Breaker
N
Coating
UN
LOC Multiple
(5x)
Overall Reach
1.0000" (1)
Center Cutting
N
Reach
(8x)
SAE or Metric
SAE

Description

0.1250" (1/8) Cutter DIA x 0.6250" (5/8) Length of Cut x 1.0000" (1) Reach Carbide Square End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.