Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 3 Flute - Square, 0.1875" (3/16)

  • Mfr # 937112

  • Zoro # G7068926


product price: $56.15
/ea

Key Features

Number of Flutes
3
Length of Cut
0.2810" (9/32)
Shank Dia.
3/16"
Overall Length
3.0000" (3)
Neck Dia.
0.1830"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
937112
Zoro #
G7068926
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2810" (9/32)
Shank Dia.
3/16"
Overall Length
3.0000" (3)
Neck Dia.
0.1830"
Milling Dia.
3/16"
Cutter Dia.
0.1875" (3/16)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
LOC Multiple
(1.5x)
Overall Reach
1.1560" (1-5/32)
Coating
UN
Reach
(6x)

Description

0.1875" (3/16) Cutter DIA x 0.2810" (9/32) Length of Cut x 1.1560" (1-5/32) Reach Carbide Square End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.