Zoro Homepage

Miniature End Mill - 3 Flute - Square, 0.2031" (13/64), Shank Dia.: 1/4"

  • Mfr # 33313-C3

  • Zoro # G7047095


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.3120" (5/16)
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Neck Dia.
0.1990"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33313-C3
Zoro #
G7047095
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3120" (5/16)
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Neck Dia.
0.1990"
Milling Dia.
13/64"
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2031" (13/64)

Details

Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
LOC Multiple
(1.5x)
Reach
(5x)
Coating
C3
SAE or Metric
SAE
Overall Reach
1.0150" (1-1/64)

Description

0.2031" (13/64) Cutter DIA x 0.3120" (5/16) Length of Cut x 1.0150" (1-1/64) Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.