Zoro Homepage

Miniature End Mill - 3 Flute - Square, 0.2187" (7/32)

  • Mfr # 34714

  • Zoro # G7045290


product price: $66.15
/ea

Key Features

Number of Flutes
3
Length of Cut
0.3300"
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Milling Dia.
7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34714
Zoro #
G7045290
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3300"
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Milling Dia.
7/32"
Neck Dia.
0.2140"
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2187" (7/32)

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Reach
(8x)
SAE or Metric
SAE
Overall Reach
1.7500" (1-3/4)
LOC Multiple
(1.5x)

Description

0.2187" (7/32) Cutter DIA x 0.3300" Length of Cut x 1.7500" (1-3/4) Reach Carbide Square End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.