Zoro Homepage

Miniature End Mill - 3 Flute - Square, 0.3750" (3/8)

  • Mfr # 33324

  • Zoro # G7048267


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.5700"
Shank Dia.
3/8"
Overall Length
4.0000" (4)
Neck Dia.
0.3700"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33324
Zoro #
G7048267
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5700"
Shank Dia.
3/8"
Overall Length
4.0000" (4)
Neck Dia.
0.3700"
Milling Dia.
3/8"
Cutter Dia.
0.3750" (3/8)
Shank Diameter
0.3750" (3/8)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
SAE or Metric
SAE
Overall Reach
2.0000" (2)
Reach
(5x)
Coating
UN
LOC Multiple
(1.5x)

Description

0.3750" (3/8) Cutter DIA x 0.5700" Length of Cut x 2.0000" (2) Reach Carbide Square End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.