Miniature End Mill - 4 Flute - Ball 0.0400" Cutter DIA x 0.1200" Length of Cut

  • Mfr # 904440-C3

  • Zoro # G602588354


product price:  $85.55
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.1200"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.0400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
904440-C3
Zoro #
G602588354
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1200"
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.0400"
Neck Dia.
0.0385"

Details

Number of Flutes
4
Finish
C3
Overall Reach
0.3250"
Reach
(8x)
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.0400" Cutter DIA x 0.1200" Length of Cut x 0.3250" Reach Carbide Ball End Mill, 4 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.