
Miniature End Mill - 4 Flute - Ball 0.0930" (3/32) Cutter DIA x 0.1400" (9/64) Length of Cut
Mfr # 777308
Zoro # G002588848
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
0.1880"
Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Finish
UN
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
777308
Zoro #
G002588848
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1880"
Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Cutting Dia.
0.1250" (1/8)
Neck Dia.
0.1460"
Neck Length
0.1250" (1/8)
Minor Diameter
0.1150"
Details
Number of Flutes
4
Finish
UN
LOC Multiple
(1.5x)
Neck Angle
2
SAE or Metric
SAE
Overall Reach
1.0000" (1)
Tapered Reach
0.7500" (3/4)
Description
0.1250" (1/8) Cutter DIA x 0.1880" Length of Cut x 2° 1.0000" (1) Taper Reach Carbide Ball End Mill, 4 Flutes
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.