Miniature End Mill - 4 Flute - Ball 0.1250" (1/8) Cutter DIA x 0.3750" (3/8) Length of Cut

  • Mfr # 805608-C3

  • Zoro # G002588404


product price:  $80.05
/ea

Key Features

Number of Flutes
4
Length of Cut
0.3750" (3/8)
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
805608-C3
Zoro #
G002588404
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3750" (3/8)
Shank Dia.
0.1250" (1/8)
Cutting Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.1210"

Details

Number of Flutes
4
Finish
C3
LOC Multiple
(3x)
Overall Reach
0.8750" (7/8)
SAE or Metric
SAE
Reach
(7x)

Description

0.1250" (1/8) Cutter DIA x 0.3750" (3/8) Length of Cut x 0.8750" (7/8) Reach Carbide Ball End Mill, 4 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.