Zoro Homepage

Miniature End Mill - 4 Flute - Ball, 0.1250" (1/8), Overall Length: 3"

  • Mfr # 861308

  • Zoro # G7091475


product price: $68.15
/ea

Key Features

Number of Flutes
4
Length of Cut
0.3750" (3/8)
Shank Dia.
1/8"
Neck Dia.
0.1210"
Milling Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861308
Zoro #
G7091475
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3750" (3/8)
Shank Dia.
1/8"
Neck Dia.
0.1210"
Milling Dia.
1/8"
Overall Length
3.0000" (3)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1250" (1/8)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
SAE or Metric
SAE
Reach
(15x)
LOC Multiple
(3x)
Coating
UN
Overall Reach
1.8750" (1-7/8)

Description

0.1250" (1/8) Cutter DIA x 0.3750" (3/8) Length of Cut x 1.8750" (1-7/8) Reach Carbide Ball End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.