Zoro Homepage

Miniature End Mill - 4 Flute - Corner Radius, 0.1562" (5/32)

  • Mfr # 75230

  • Zoro # G7133658


product price: $30.85
/ea

Key Features

Corner Radius
0.0300"
Number of Flutes
4
Shank Dia.
3/16"
Length of Cut
0.5620" (9/16)
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75230
Zoro #
G7133658
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.0300"
Shank Dia.
3/16"
Length of Cut
0.5620" (9/16)
Overall Length
2.0000" (2)
Milling Dia.
5/32"
Cutter Dia.
0.1562" (5/32)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
SAE or Metric
SAE
LOC Multiple
(3x)

Description

0.1562" (5/32) Cutter DIA x 0.0300" Radius x 0.5620" (9/16) Length of Cut Carbide Corner Radius End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.