Zoro Homepage

Miniature End Mill - 4 Flute - Square, 0.0620" (1/16), Neck Dia.: 0.0605"

  • Mfr # 838662

  • Zoro # G7035886


product price: $48.95
/ea

Key Features

Number of Flutes
4
Length of Cut
0.1860"
Shank Dia.
1/8"
Overall Length
2.0000" (2)
Milling Dia.
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
838662
Zoro #
G7035886
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1860"
Shank Dia.
1/8"
Overall Length
2.0000" (2)
Milling Dia.
1/16"
Neck Dia.
0.0605"
Neck Length
0.7640"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0620" (1/16)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Reach
(15x)
LOC Multiple
(3x)
SAE or Metric
SAE
Overall Reach
0.9500"
Coating
UN

Description

0.0620" (1/16) Cutter DIA x 0.1860" Length of Cut x 0.9500" Reach Carbide Square End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.