Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - 4 Flute - Square, 0.0780" (5/64)

  • Mfr # 972278

  • Zoro # G7071254


product price: $44.95
/ea

Key Features

Number of Flutes
4
Length of Cut
0.2340" (15/64)
Single End/Double End
Single End
Shank Dia.
1/8"
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
972278
Zoro #
G7071254
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2340" (15/64)
Shank Dia.
1/8"
Overall Length
2.0000" (2)
Milling Dia.
5/64"
Neck Length
0.3910"
Neck Dia.
0.0765"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0780" (5/64)

Details

Number of Flutes
4
Single End/Double End
Single End
Material - Machining
Carbide
Coolant Through
N
Finish - Machining
Uncoated
LOC Multiple
(3x)
Overall Reach
0.6250" (5/8)
Reach
(8x)
Weldon Flat
N
SAE or Metric
SAE
Center Cutting
N
Coating
UN
Chip-Breaker
N

Description

0.0780" (5/64) Cutter DIA x 0.2340" (15/64) Length of Cut x 0.6250" (5/8) Reach Carbide Square End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.