Zoro Homepage

Miniature End Mill - 4 Flute - Square, 0.1875" (3/16)

  • Mfr # 972312

  • Zoro # G7071769


product price: $54.95
/ea

Key Features

Number of Flutes
4
Length of Cut
0.5620" (9/16)
Shank Dia.
3/16"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.1830"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
972312
Zoro #
G7071769
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5620" (9/16)
Shank Dia.
3/16"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.1830"
Neck Length
0.9380"
Milling Dia.
3/16"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1875" (3/16)

Details

Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
LOC Multiple
(3x)
Coating
UN
Overall Reach
1.5000" (1-1/2)
Reach
(8x)
SAE or Metric
SAE

Description

0.1875" (3/16) Cutter DIA x 0.5620" (9/16) Length of Cut x 1.5000" (1-1/2) Reach Carbide Square End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.