
Miniature End Mill - 4 Flute - Square
Mfr # 896831
Zoro # G601019521
product price: $45.59
/eaKey Features
Number of Flutes
4
Length of Cut
0.0930" (3/32)
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0300"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
896831
Zoro #
G601019521
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.0930" (3/32)
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0300"
Shank Diameter
0.1250" (1/8)
Neck Length
0.1250" (1/8)
Cutter Dia.
0.0310" (1/32)
Details
Number of Flutes
4
SAE or Metric
SAE
Overall Reach
0.2180" (7/32)
LOC Multiple
(3x)
Coating
UN
Reach
(7x)
Description
0.0310" (1/32) Cutter DIA x 0.0930" (3/32) Length of Cut x 0.2180" (7/32) Reach Carbide Square End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.