Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Ball - Long Reach, Long Flute, 0.0350"

  • Mfr # 10235

  • Zoro # G7223206


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.1750"
Shank Dia.
1/8"
Neck Dia.
0.0340"
Overall Length
2.5000" (2-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10235
Zoro #
G7223206
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1750"
Shank Dia.
1/8"
Neck Dia.
0.0340"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0350"
Cutter Dia.
0.0350" (.9 mm)
Shank Diameter
0.1250" (1/8)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Amorphous Diamond
SAE or Metric
SAE
Overall Reach
0.3500"
LOC Multiple
(5x)
Coating
C4
Reach
(10x)

Description

0.0350" Cutter DIA x 0.1750" Length of Cut x 0.3500" Reach Carbide Ball End Mill, 3 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.