Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0150" (1/64)

  • Mfr # 34215-C3

  • Zoro # G7185169


product price: $72.79
/ea

Key Features

Number of Flutes
3
Length of Cut
0.0220"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0142"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34215-C3
Zoro #
G7185169
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0220"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0142"
Milling Dia.
1/64"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0150" (1/64)

Details

Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
LOC Multiple
(1.5x)
SAE or Metric
SAE
Reach
(8x)
Coating
C3
Overall Reach
0.1250" (1/8)

Description

0.0150" (1/64) Cutter DIA x 0.0220" Length of Cut x 0.1250" (1/8) Reach Carbide Ball End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.