
Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0220", Neck Dia.: 0.0210"
Mfr # 34222-C3
Zoro # G7266229
product price: $75.89
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
0.0330"
Shank Dia.
1/8"
Neck Dia.
0.0210"
Overall Length
2.5000" (2-1/2)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34222-C3
Zoro #
G7266229
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.0330"
Shank Dia.
1/8"
Neck Dia.
0.0210"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0220"
Cutter Dia.
0.0220"
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
AlTiN
Reach
(8x)
SAE or Metric
SAE
Coating
C3
LOC Multiple
(1.5x)
Overall Reach
0.1760"
Description
0.0220" Cutter DIA x 0.0330" Length of Cut x 0.1760" Reach Carbide Ball End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.