
Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0750", Number of Flutes: 3
Mfr # 34275-C4
Zoro # G7224107
product price:Â $85.49
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
0.1120"
Shank Dia.
1/8"
Neck Dia.
0.0735"
Overall Length
2.5000" (2-1/2)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
34275-C4
Zoro #
G7224107
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1120"
Shank Dia.
1/8"
Neck Dia.
0.0735"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0750"
Cutter Dia.
0.0750" (1.9 mm)
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
3
Finish - Machining
Amorphous Diamond
Material - Machining
Carbide
Coating
C4
LOC Multiple
(1.5x)
SAE or Metric
SAE
Overall Reach
0.6250" (5/8)
Reach
(8x)
Description
0.0750" Cutter DIA x 0.1120" Length of Cut x 0.6250" (5/8) Reach Carbide Ball End Mill, 3 Flutes, Amorphous Diamond Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.