Shop WALTER

Square Turning Insert, Square, 3, SCGT, 2, Carbide

  • Mfr # 6955657
  • Zoro # G4769447

product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955657
Zoro #
G4769447
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SCGT09T308-FN2
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Hardened (H) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
SCGT3(2.5)2-FN2 WNN10
Relief Angle
7 Degrees
Coating
Uncoated
Super Alloy (S) Compatibility
Yes
Chip-Breaker Code
FN2
Clearance Angle
7 Degrees
Number of Cutting Edges
4
Cutting Application
Turning
Shape
Square
Finish - Machining
TiAlN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
90 Degrees
Primary Material Application ISO Code
N
Measurement System
Fractional Inch
Manufacturer Grade
WNN10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
SCGT3(2.5)2-FN2
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.031"
Cutting Edge Length
9.53mm
Depth of Cut
0.30 to 3.00mm
Thickness
5/32 in

Description

Square Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 3/8 in, TiAlN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.