Miniature End Mill-Ball-Long Reach, Stub Flute 0.1875" (3/16) Cutter DIA x 0.2810" (9/32) L of Cut

  • Mfr # 868312-C3

  • Zoro # G302588357


product price:  $87.39
/ea

Key Features

Number of Flutes
3
Length of Cut
0.2810" (9/32)
Shank Dia.
0.1875" (3/16)
Finish
C3
Cutting Dia.
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
868312-C3
Zoro #
G302588357
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2810" (9/32)
Shank Dia.
0.1875" (3/16)
Cutting Dia.
0.1875" (3/16)
Neck Dia.
0.1830"
Overall Length
3.0000" (3)

Details

Number of Flutes
3
Finish
C3
LOC Multiple
(1.5x)
SAE or Metric
SAE
Reach
(7x)
Overall Reach
1.3120" (1-5/16)

Description

0.1875" (3/16) Cutter DIA x 0.2810" (9/32) Length of Cut x 1.3120" (1-5/16) Reach Carbide Ball End Mill, 3 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.