Miniature End Mill - Ball - Stub & Standard, 0.0350", Number of Flutes: 3

  • Mfr # 823435

  • Zoro # G7100295


product price: $28.79
/ea

Key Features

Number of Flutes
3
Length of Cut
0.0520"
Single End/Double End
Single End
Shank Dia.
1/8"
Milling Dia.
0.0350"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
823435
Zoro #
G7100295
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0520"
Shank Dia.
1/8"
Milling Dia.
0.0350"
Overall Length
1.5000" (1-1/2)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0350" (.9 mm)

Details

Number of Flutes
3
Single End/Double End
Single End
Finish - Machining
Uncoated
Material - Machining
Carbide
Coolant Through
N
Center Cutting
N
Coating
UN
SAE or Metric
SAE
LOC Multiple
(1.5x)
Chip-Breaker
N

Description

0.0350" Cutter DIA x 0.0520" Length of Cut Carbide Ball End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.