Zoro Homepage

Miniature End Mill - Square - Deburring End Mill, 0.0150" (1/64)

  • Mfr # 60715-C3

  • Zoro # G7069468


product price: $52.35
/ea

Key Features

Length of Cut
0.0450"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Finish
C3
Milling Dia.
1/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60715-C3
Zoro #
G7069468
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0450"
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/64"
Cutting Dia.
0.0150" (1/64)

Details

Finish
C3
Finish - Machining
AlTiN
Material - Machining
Carbide
Left Hand Teeth
3
SAE or Metric
SAE
Right Hand Teeth
6
LOC Multiple
(3x)

Description

0.0150" (1/64) Cutter DIA x 0.0450" Length of Cut Carbide Deburring Square End Mill, 6 RH Teeth, 3 LH Teeth, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.