Miniature End Mill - Square - Long Flute 0.0250" Cutter DIA x 0.2030" (13/64) Length of Cut

  • Mfr # 826825-C3

  • Zoro # G802588581


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.2030" (13/64)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
826825-C3
Zoro #
G802588581
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2030" (13/64)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0250"

Details

Number of Flutes
4
Finish
C3
LOC Multiple
(8x)
SAE or Metric
SAE

Description

0.0250" Cutter DIA x 0.2030" (13/64) Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.