
Miniature End Mill - Square - Long Flute, 0.0470" (3/64), Length of Cut: 3/4"
Mfr # 35847
Zoro # G7086688
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
0.7100"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35847
Zoro #
G7086688
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.7100"
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
3/64"
Cutter Dia.
0.0470" (3/64)
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
LOC Multiple
(15x)
SAE or Metric
SAE
Coating
UN
Description
0.0470" (3/64) Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Square End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.