
Miniature End Mill - Square - Long Flute, 0.0500"
Mfr # 888450-C3
Zoro # G7057209
product price: $44.89
/eaKey Features
Number of Flutes
3
Length of Cut
0.2030" (13/64)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
888450-C3
Zoro #
G7057209
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.2030" (13/64)
Shank Dia.
1/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0500"
Cutter Dia.
0.0500"
Shank Diameter
0.1250" (1/8)
Details
Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
LOC Multiple
(4x)
SAE or Metric
SAE
Coating
C3
Description
0.0500" Cutter DIA x 0.2030" (13/64) Length of Cut Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.