Zoro Homepage

Miniature End Mill - Square - Router Style

  • Mfr # 760631-C3

  • Zoro # G904196189


product price: $47.49
/ea

Key Features

Overall Length
2.0000" (2)
Length of Cut
0.0930" (3/32)
Milling Diameter
0.0310" (1/32)
Shank Dia.
0.2500" (1/4)
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760631-C3
Zoro #
G904196189
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.0930" (3/32)
Milling Diameter
0.0310" (1/32)
Shank Dia.
0.2500" (1/4)

Details

Number of Flutes
2
Finish
C3
LOC Multiple
(3x)
SAE or Metric
SAE

Description

0.0310" (1/32) Cutter DIA x 0.0930" (3/32) Length of Cut Carbide Square End Mill, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.