Zoro Homepage

Miniature End Mill - Square - Stub & Standard, 0.0870"

  • Mfr # 73087-C3

  • Zoro # G7034118


product price: $29.15
/ea

Key Features

Number of Flutes
4
Length of Cut
0.2610"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0870"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73087-C3
Zoro #
G7034118
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2610"
Shank Dia.
1/8"
Overall Length
1.5000" (1-1/2)
Milling Dia.
0.0870"
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0870" (2.2 mm)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
SAE or Metric
SAE
LOC Multiple
(3x)
Coating
C3

Description

0.0870" Cutter DIA x 0.2610" Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.