
Miniature End Mill - Square - Stub & Standard, 0.1406" (9/64)
Mfr # 72140-C3
Zoro # G7067115
product price: $28.29
/eaKey Features
Number of Flutes
2
Length of Cut
0.5620" (9/16)
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72140-C3
Zoro #
G7067115
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.5620" (9/16)
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
9/64"
Cutter Dia.
0.1406" (9/64)
Shank Diameter
0.1875" (3/16)
Details
Number of Flutes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
SAE or Metric
SAE
Coating
C3
LOC Multiple
(4x)
Description
0.1406" (9/64) Cutter DIA x 0.5620" (9/16) Length of Cut Carbide Square End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.