Zoro Homepage

Miniature End Mill - Square - Stub & Standard, 0.1406" (9/64)

  • Mfr # 73140-C4

  • Zoro # G7065566


product price: $42.15
/ea

Key Features

Number of Flutes
4
Length of Cut
0.5620" (9/16)
Single End/Double End
Single End
Shank Dia.
3/16"
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73140-C4
Zoro #
G7065566
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5620" (9/16)
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
9/64"
Cutter Dia.
0.1406" (9/64)
Shank Diameter
0.1875" (3/16)

Details

Number of Flutes
4
Single End/Double End
Single End
Material - Machining
Carbide
Finish - Machining
Amorphous Diamond
Coolant Through
N
Center Cutting
N
SAE or Metric
SAE
Weldon Flat
N
Coating
C4
LOC Multiple
(4x)
Chip-Breaker
N

Description

0.1406" (9/64) Cutter DIA x 0.5620" (9/16) Length of Cut Carbide Square End Mill, 4 Flutes, Amorphous Diamond Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.