Miniature End Mill - Tapered - Ball 0.0150" (1/64) Cutter DIA x 0.0780" (5/64) Length of Cut

  • Mfr # 785915-C6

  • Zoro # G102588793


product price:  $80.79
/ea

Key Features

Number of Flutes
3
Length of Cut
0.0780" (5/64)
Shank Dia.
0.1250" (1/8)
Finish
C6
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
785915-C6
Zoro #
G102588793
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.0780" (5/64)
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Cutting Dia.
0.0150" (1/64)

Details

Number of Flutes
3
Finish
C6
Included Angle
30
LOC Multiple
(5x)
SAE or Metric
SAE
Angle per Side
15

Description

0.0150" (1/64) Cutter DIA x 0.0780" (5/64) Length of Cut Carbide Tapered Ball End Mill, 3 Flutes, AlTiN Nano Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.