Diamond Turning Insert, Diamond, 3, CCGT, .2, Carbide

  • Mfr # 7054036
  • Zoro # G4756573
product price: 
$
30.39
/ea
Sold in multiples of 10 for $303.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
32.50.2
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7054036
Zoro #
G4756573
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.50.2
Corner Radius
0.0040 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.004"
Cutting Edge Length
9.67mm
Thickness
5/32 in
Depth of Cut
0.10 to 1.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT09T301-FM2 WSM20S
Non Ferrous (N) Compatibility
No
Coating
PVD
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
ANSI Number
CCGT3(2.5)0.2-FM2 WSM20S
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
No. of Edges
2
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
ANSI Code
CCGT3(2.5)0.2-FM2 WSM20S
Shape
Rhombic
Included Angle
80 Degrees
Chip-Breaker Code
FM2
Number of Cutting Edges
2
Cutting Application
Turning
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code CCGT3(2.5)0.2-FM2 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews