Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Tapered - Ball, 0.2500" (1/4), Shank Dia.: 5/8"

  • Mfr # 881084-C6

  • Zoro # G7170426


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
1.1770"
Shank Dia.
5/8"
Milling Dia.
1/4"
Overall Length
3.5000" (3-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881084-C6
Zoro #
G7170426
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.1770"
Shank Dia.
5/8"
Milling Dia.
1/4"
Overall Length
3.5000" (3-1/2)
Shank Diameter
0.6250" (5/8)
Cutter Dia.
0.2500" (1/4)

Details

Number of Flutes
3
Material - Machining
Carbide
Included Angle
20
Finish - Machining
AlTiN Nano
SAE or Metric
SAE
Coating
C6
Angle per Side
10
LOC Multiple
(5x)

Description

0.2500" (1/4) Cutter DIA x 1.1770" Length of Cut Carbide Tapered Ball End Mill, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.