Zoro Homepage

Miniature End Mill - Tapered - Square

  • Mfr # 799230-C6

  • Zoro # G901022924


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.2400"
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Finish
C6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
799230-C6
Zoro #
G901022924
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2400"
Shank Dia.
0.2500" (1/4)
Overall Length
2.5000" (2-1/2)
Cutting Dia.
0.0300"

Details

Number of Flutes
3
Finish
C6
Cutting Angle
20
SAE or Metric
SAE
Included Angle
40
LOC Multiple
(8x)

Description

0.0300" Cutter DIA x 0.2400" Length of Cut Carbide Tapered Square End Mill, 3 Flutes, AlTiN Nano Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.