Zoro Homepage

Miniature Reamer, 0.0080", Shank Dia.: 1/8"

  • Mfr # RSB0080

  • Zoro # G7190586


product price: $63.29
/ea

Key Features

Measurement System
Inch
Finish
UN
Finish - Machining
Uncoated
Shank Dia.
0.1250" (1/8)
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0080
Zoro #
G7190586
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0074"
Reamer Size
0.0080"
Margin Length
0.0620" (1/16)
Reamer Diameter
0.0080" (.2 mm)
Chamfer Length
0.0013"

Details

Measurement System
Inch
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
Number of Flutes
4
Included Angle
90
Reach
(13x)
Angle per Side
45
Overall Reach
0.1000"
LOC Multiple
(8x)

Description

0.0080" Reamer DIA x 0.0620" (1/16) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.