
Miniature Reamer, 0.0120", Shank Dia.: 1/8"
Mfr # RSB0120-C3
Zoro # G7195626
product price: $69.55
/eaKey Features
Finish
C3
Number of Flutes
4
Shank Dia.
0.1250" (1/8)
Finish - Machining
AlTiN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB0120-C3
Zoro #
G7195626
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0112"
Reamer Size
0.0120"
Reamer Diameter
0.0120" (.3 mm)
Margin Length
0.0930" (3/32)
Chamfer Length
0.0020"
Details
Finish
C3
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
90
Measurement System
Inch
LOC Multiple
(8x)
Overall Reach
0.1560" (5/32)
Angle per Side
45
Reach
(13x)
Description
0.0120" Reamer DIA x 0.0930" (3/32) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.