
Miniature Reamer, 0.0390"
Mfr # RSB0390
Zoro # G7219277
product price: $50.79
/eaKey Features
Material - Machining
Carbide
Number of Flutes
4
Overall Length
2.0000" (2)
Finish - Machining
Uncoated
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB0390
Zoro #
G7219277
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0375"
Reamer Size
0.0390"
Margin Length
0.2810" (9/32)
Reamer Diameter
0.0390" (1 mm)
Chamfer Length
0.0045"
Details
Material - Machining
Carbide
Number of Flutes
4
Finish - Machining
Uncoated
Measurement System
Inch
Included Angle
90
Finish
UN
Reach
(13x)
LOC Multiple
(7x)
Angle per Side
45
Overall Reach
0.5000" (1/2)
Description
0.0390" Reamer DIA x 0.2810" (9/32) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.