
Miniature Reamer, 0.0395"
Mfr # RSB0395-C3
Zoro # G7225050
product price: $57.29
/eaKey Features
Measurement System
Inch
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Material - Machining
Carbide
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB0395-C3
Zoro #
G7225050
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0380"
Reamer Size
0.0395"
Chamfer Length
0.0045"
Margin Length
0.2810" (9/32)
Reamer Diameter
0.0395"
Details
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
AlTiN
Number of Flutes
4
Finish
C3
Included Angle
90
Overall Reach
0.5000" (1/2)
Angle per Side
45
Reach
(13x)
LOC Multiple
(7x)
Description
0.0395" Reamer DIA x 0.2810" (9/32) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.