
Miniature Reamer, 0.0415"
Mfr # RSB0415
Zoro # G7224046
product price: $50.85
/eaKey Features
Finish
UN
Included Angle
90
Shank Dia.
0.1250" (1/8)
Number of Flutes
4
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSB0415
Zoro #
G7224046
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0400"
Reamer Size
0.0415"
Reamer Diameter
0.0415"
Margin Length
0.2810" (9/32)
Chamfer Length
0.0048"
Details
Finish
UN
Included Angle
90
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Measurement System
Inch
Reach
(12x)
LOC Multiple
(7x)
Overall Reach
0.5000" (1/2)
Angle per Side
45
Description
0.0415" Reamer DIA x 0.2810" (9/32) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.