
Miniature Reamer, 0.0500"
Mfr # RSB0500
Zoro # G7224965
product price: $43.99
/eaKey Features
Measurement System
Inch
Shank Dia.
0.1250" (1/8)
Finish - Machining
Uncoated
Overall Length
2.0000" (2)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSB0500
Zoro #
G7224965
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0480"
Reamer Size
0.0500"
Chamfer Length
0.0050"
Reamer Diameter
0.0500"
Margin Length
0.3750" (3/8)
Details
Measurement System
Inch
Finish - Machining
Uncoated
Finish
UN
Included Angle
90
Number of Flutes
4
Material - Machining
Carbide
Angle per Side
45
Reach
(13x)
LOC Multiple
(8x)
Overall Reach
0.6250" (5/8)
Description
0.0500" Reamer DIA x 0.3750" (3/8) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.