
Miniature Reamer, 0.0540"
Mfr # RSB0540
Zoro # G7231615
product price: $43.99
/eaKey Features
Measurement System
Inch
Shank Dia.
0.1250" (1/8)
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB0540
Zoro #
G7231615
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0520"
Reamer Size
0.0540"
Margin Length
0.4370" (7/16)
Reamer Diameter
0.0540"
Chamfer Length
0.0054"
Details
Measurement System
Inch
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
90
Number of Flutes
4
LOC Multiple
(8x)
Overall Reach
0.6870" (11/16)
Angle per Side
45
Reach
(13x)
Description
0.0540" Reamer DIA x 0.4370" (7/16) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.