
Miniature Reamer, 0.0560"
Mfr # RSB0560-C3
Zoro # G7230538
product price: $49.99
/eaKey Features
Number of Flutes
4
Overall Length
2.0000" (2)
Finish
C3
Measurement System
Inch
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSB0560-C3
Zoro #
G7230538
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0540"
Reamer Size
0.0560"
Reamer Diameter
0.0560"
Chamfer Length
0.0056"
Margin Length
0.4370" (7/16)
Details
Number of Flutes
4
Finish
C3
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
AlTiN
Included Angle
90
Overall Reach
0.7500" (3/4)
Angle per Side
45
Reach
(13x)
LOC Multiple
(8x)
Description
0.0560" Reamer DIA x 0.4370" (7/16) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.