
Miniature Reamer, 0.0625"
Mfr # RSB0625-C3
Zoro # G7218744
product price: $49.59
/eaKey Features
Shank Dia.
0.1250" (1/8)
Included Angle
90
Measurement System
Inch
Finish
C3
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSB0625-C3
Zoro #
G7218744
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0605"
Reamer Size
0.0625"
Chamfer Length
0.0063"
Reamer Diameter
0.0625" (1/16)
Margin Length
0.4370" (7/16)
Details
Included Angle
90
Measurement System
Inch
Finish
C3
Finish - Machining
AlTiN
Number of Flutes
4
Material - Machining
Carbide
LOC Multiple
(7x)
Overall Reach
0.8120" (13/16)
Reach
(13x)
Angle per Side
45
Description
0.0625" (1/16) Reamer DIA x 0.4370" (7/16) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.