Zoro Homepage

Miniature Reamer, 0.0820"

  • Mfr # RSB0820

  • Zoro # G7213878


product price: $40.45
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
Uncoated
Finish
UN
Shank Dia.
0.1250" (1/8)
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0820
Zoro #
G7213878
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0800"
Reamer Size
0.0820"
Chamfer Length
0.0074"
Reamer Diameter
0.0820"
Margin Length
0.5620" (9/16)

Details

Material - Machining
Carbide
Finish - Machining
Uncoated
Finish
UN
Number of Flutes
4
Included Angle
90
Measurement System
Inch
Reach
(12x)
Angle per Side
45
LOC Multiple
(7x)
Overall Reach
1.0000" (1)

Description

0.0820" Reamer DIA x 0.5620" (9/16) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.