
Miniature Reamer, 0.1050", Shank Dia.: 1/8"
Mfr # RSB1050-C3
Zoro # G7227360
product price: $49.45
/eaKey Features
Shank Dia.
0.1250" (1/8)
Finish - Machining
AlTiN
Included Angle
90
Finish
C3
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB1050-C3
Zoro #
G7227360
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.1010"
Reamer Size
0.1050"
Margin Length
0.7500" (3/4)
Chamfer Length
0.0095"
Reamer Diameter
0.1050"
Details
Finish - Machining
AlTiN
Included Angle
90
Finish
C3
Measurement System
Inch
Material - Machining
Carbide
Number of Flutes
4
Angle per Side
45
Overall Reach
1.3750" (1-3/8)
LOC Multiple
(7x)
Reach
(13x)
Description
0.1050" Reamer DIA x 0.7500" (3/4) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.