Zoro Homepage

Miniature Reamer, 0.1190", Neck Dia.: 0.1150"

  • Mfr # RSB1190-C3

  • Zoro # G7145269


product price: $49.45
/ea

Key Features

Included Angle
90
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
4
Finish
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB1190-C3
Zoro #
G7145269
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.1150"
Reamer Size
0.1190"
Reamer Diameter
0.1190"
Margin Length
0.7500" (3/4)
Chamfer Length
0.0107"

Details

Included Angle
90
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
4
Finish
C3
Material - Machining
Carbide
Reach
(13x)
LOC Multiple
(6x)
Angle per Side
45
Overall Reach
1.5000" (1-1/2)

Description

0.1190" Reamer DIA x 0.7500" (3/4) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.