Zoro Homepage

Miniature Reamer, 0.1705", Number of Flutes: 4

  • Mfr # RSB1705-C3

  • Zoro # G7139389


product price: $59.75
/ea

Key Features

Included Angle
90
Number of Flutes
4
Finish
C3
Overall Length
4.0000" (4)
Shank Dia.
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB1705-C3
Zoro #
G7139389
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.1665"
Reamer Size
0.1705"
Chamfer Length
0.0153"
Margin Length
1.0000" (1)
Reamer Diameter
0.1705"

Details

Included Angle
90
Number of Flutes
4
Finish
C3
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
AlTiN
LOC Multiple
(6x)
Overall Reach
2.0000" (2)
Angle per Side
45
Reach
(12x)

Description

0.1705" Reamer DIA x 1.0000" (1) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.