
Miniature Reamer, 0.1850", Overall Length: 4"
Mfr # RSB1850-C3
Zoro # G7188538
product price: $76.15
/ea
Free Shipping & Returns
Key Features
Included Angle
90
Measurement System
Inch
Finish - Machining
AlTiN
Finish
C3
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB1850-C3
Zoro #
G7188538
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Neck Dia.
0.1810"
Reamer Size
0.1850"
Reamer Diameter
0.1850"
Chamfer Length
0.0167"
Margin Length
1.0000" (1)
Details
Included Angle
90
Measurement System
Inch
Finish - Machining
AlTiN
Finish
C3
Material - Machining
Carbide
Number of Flutes
4
Reach
(11x)
LOC Multiple
(5x)
Angle per Side
45
Overall Reach
2.1250" (2-1/8)
Description
0.1850" Reamer DIA x 1.0000" (1) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.