Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Reamer, 0.2195", Shank Dia.: 1/4"

  • Mfr # RSB2195-C3

  • Zoro # G7148008


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0000" (4)
Material - Machining
Carbide
Finish - Machining
AlTiN
Included Angle
90
Finish
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB2195-C3
Zoro #
G7148008
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.2135"
Reamer Size
0.2195"
Chamfer Length
0.0198"
Margin Length
1.0000" (1)
Reamer Diameter
0.2195"

Details

Material - Machining
Carbide
Finish - Machining
AlTiN
Included Angle
90
Finish
C3
Measurement System
Inch
Number of Flutes
4
Overall Reach
2.3750" (2-3/8)
LOC Multiple
(5x)
Angle per Side
45
Reach
(11x)

Description

0.2195" Reamer DIA x 1.0000" (1) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.